This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MARVEL 

    Undercounter Ice Maker, Ice Production per Day: 12 lb., 14-7/8" W X 31-1/8" H X23-11/16" D

  • Item # 52VY18
  • Mfr. Model # MA15CRS1RS
Undercounter Ice Maker, Ice Production per Day: 12 lb., 14-7/8" W X 31-1/8" H  X23-11/16" D Ice Maker,31-1/8" H,Makes 12 lb.,Air

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Featuring an Eco Ice™ mode that can save you up to 25% electricity and water usage compared to other models, this MARVEL ice machine requires no pump or drain to ease installation. The Illuminice™ lighting feature projects white LED light through the clear ice for a brilliant lighting effect. This model has vacation and cleaning modes, and can be installed as a built-in or freestanding unit. Low profile, ADA height allows for universal installation applications, both commercial and residential. Close Door Assist System™ gently and automatically closes door.
Show More Close
 

Technical Specifications

Item # 52VY18
Mfr. Model # MA15CRS1RS
UNSPSC #23181803
Catalog Page 3002
Shipping Weight 130.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 15 lb.
Ice Production per Day 12 lb.
Cube Type Crescent
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 31-1/8"
Overall Width - Ice Machines 14-7/8"
Overall Depth - Ice Machines 23-11/16"
Water Supply Connection Type 1/4" Compression
Item Ice Maker
Color Stainless Steel/Black
Cord Length 5 ft.
Amps 15
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov