Check Availability
  • MARVEL 

    Undercounter Ice Maker, Ice Production per Day: 35 lb., 14-7/8" W X 33-3/4" H X23-11/16" D

  • Item # 52VY16
  • Mfr. Model # ML15CLS1RS1
Undercounter Ice Maker, Ice Production per Day: 35 lb., 14-7/8" W X 33-3/4" H  X23-11/16" D
Qty
  • Web Price
    $2,934.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Features an Eco Ice™ mode that can save you up to 25% electricity and water usage compared to other models. This Marvel® ice machine has Illuminice™ lighting that projects white LED light through the clear ice for a brilliant lighting effect. Unit is for gravity drain applications, but an optional Condensate Drain Pump No. 19M475 is for use if you select not to use a gravity drain. Model has vacation and cleaning modes, and can be installed as a built-in or freestanding unit.
Show More Close
 

Technical Specifications

Item # 52VY16
Mfr. Model # ML15CLS1RS1
UNSPSC #23181803
Catalog Page 3002
Shipping Weight 130.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 35 lb.
Ice Production per Day 35 lb.
Cube Type Square
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 33-3/4"
Overall Width - Ice Machines 14-7/8"
Overall Depth - Ice Machines 23-11/16"
Water Supply Connection Type 1/4" Compression
Item Ice Maker
Color Stainless Steel/Black
Cord Length 5 ft.
Amps 15
Includes Ice Scoop
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov