Check Availability
  • MARVEL SCIENTIFIC 

    Commercial, White, 23-7/8", 3.8 cu. ft. Refrigerator CapacityRefrigerator and Freezer

  • Item # 52WR15
  • Mfr. Model # MS24RFS4RW1
Commercial, White, 23-7/8", 3.8  cu. ft. Refrigerator CapacityRefrigerator and Freezer Refrigerator/Freezer,Under Counter,White
Qty
  • Web Price
    $2,205.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

MARVEL SCIENTIFIC Under Counter Refrigerator/Freezer features a MaxStore™ roller-glide clear utility bin, which provides maximum volume to effectively store large, bulky, or loose items. Full-depth perforated metal shelves, cantilever-mounted on rear wall of the interior, adjustable in 1.5 in. increments, allow for flexible storage. A flat interior door liner maximizes the depth of the shelves. The energy-efficient door gasket system seals in the cold, reducing energy consumption, while the cam-assisted door close hinge system helps to reduce door ajar events. A powerful compressor for fast pull-down time and temperature recovery after door opening or content loading helps to keep your supplies or samples at a consistent temperature. You can count on visual and audible alarms for over temperature, under temperature, and door ajar events. An advanced forced air evaporator system design with optimizes interior cooling air distribution.


• Front vented through toe space grill for true built in installations
• Extra-long, jacketed commercial power cord with hospital grade plug meets stringent hospital and clinical use standards
• Bright energy-efficient white LED interior lighting for easy viewing of contents
• Keypad lock-out to prevent unintended control inputs
• Visual diagnostic error codes alert you to issues so you can act quickly.

Automatic defrost: Not recommended for critical temperature storage applications such as vaccines.
Show More Close
 

Technical Specifications

Item # 52WR15
Mfr. Model # MS24RFS4RW1
UNSPSC #24131501
Shipping Weight 130.0 lbs
Country of Origin USA *
Refrigerator Item Refrigerator and Freezer
Refrigerator Style Under Counter
Color White
Refrigerator Capacity 3.8 cu. ft.
Freezer Capacity 1.0 cu. ft.
Overall Height 33-3/4"
Overall Width 23-7/8"
Overall Depth 23-25/32"
Door Style Solid, Swing
Commercial / Residential Commercial
Total Capacity 4.8 cu. ft.
Refrigerant Type R-134A
Refrigerator Temperature Range (C) 1 Degrees to 6 Degrees
Refrigerator Temperature Range (F) 34 Degrees to 42 Degrees
Freezer Temperature Range (C) -21 Degrees to -24 Degrees
Freezer Temperature Range (F) -6 Degrees to 6 Degrees
Number of Doors 1
Number of Shelves 1
Number of Sections 2
Defrost Automatic
Control Type Digital
Cord Length 5 ft.
Plug Type NEMA 5-15P
Voltage 115V
Hz 60
Amps 2.5
Door Hinge Right
Lock Type Built-In Key
Features Intuit(TM) Digital Electronic Temperature Control, Independent Set Point Temperatures In Refrigerator and Freezer Sections, High and Low Temperature Alarms, Door Ajar Alarm, (3) Half Shelves, (1) Adjustable Full Shelf
Standards CSA Certified
Refrigerant Charge 2.70 oz.
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms