Check Availability
  • MARVEL SCIENTIFIC 

    Refrigerator, Commercial, White, 23-7/8" Overall Width, 4.6 cu. ft. Refrigerator Capacity

  • Item # 45NW35
  • Mfr. Model # SA24RAS4LW1
Refrigerator, Commercial, White, 23-7/8" Overall Width, 4.6 cu. ft. Refrigerator Capacity Refrigerator,4.6 cu. ft.,White,Left Refrigerator,4.6 cu. ft.,White,Left
Qty
  • Web Price
    $1,403.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

MARVEL SCIENTIFIC Compact Under Counter Refrigerator is designed to protect your research, specimens, and lab. Visual diagnostic error codes on this refrigerator let you keep the refrigerator functioning at a consistent level. Flexible shelving accommodates a range of sizes: 3 full-depth perforated metal shelves are cantilever-mounted on the rear wall of the interior, adjustable in 1.5 in. increments.

• A box-style door allows for easy mounting of inventory management system hardware
• Standard built-in door lock meets secure storage requirements
• Discrete top edge mounted door handle for easy opening
• 4 leveling legs for easy height adjustment
• Interior light
Show More Close
 

Technical Specifications

Item # 45NW35
Mfr. Model # SA24RAS4LW1
UNSPSC #52141501
Catalog Page 1463
Shipping Weight 120.0 lbs
Country of Origin USA *
Refrigerator Item Refrigerator
Refrigerator Style Under Counter
Color White
Refrigerator Capacity 4.6 cu. ft.
Overall Height 31-1/8"
Overall Width 23-7/8"
Overall Depth 23-5/8"
Door Style Solid, Swing
Commercial / Residential Commercial
Total Capacity 4.6 cu. ft.
Refrigerant Type R134a
Refrigerator Temperature Range (C) 1 Degrees to 7 Degrees
Refrigerator Temperature Range (F) 34 Degrees to 45 Degrees
Number of Doors 1
Number of Shelves 3
Number of Sections 1
Defrost Automatic
Control Type Digital
Cord Length 5 ft.
Plug Type NEMA 5-15P
Voltage 115V
Hz 60
Door Hinge Left
Lock Type Built-In Key
Features Forced Air Evaporator Cooling, LED Interior light, Probe Port, Door Lock, Digital Temperature Display with High and Low, Door Open Alarm
Standards CSA Approved, ADA Title III Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms