Check Availability
  • MARVEL 

    Hydraulic Ironworker, 50 tons Max. Force

  • Item # 419J35
  • Mfr. Model # MSIW60D
Hydraulic Ironworker, 50 tons Max. Force
Qty
  • Web Price
    $17,757.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419J35
Mfr. Model # MSIW60D
UNSPSC #23171706
Shipping Weight 3350.0 lbs
Country of Origin Tokelau Islands *
Item Hydraulic Ironworker
Max. Force (Tons) 50
Oil Capacity (Gal.) 19.8
Speed (Strokes/Minute) 23
Throat Depth (In.) 10
Height (In.) 74
Width (In.) 38
Length (In.) 59
Motor HP 7.5
Hydraulic Pressure (PSI) 3840
Voltage 460
Phase 3
Amps 10
Hz 60
Punching Station Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
Power Cavity Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
Features 60 Ton Capacity, Dual Cylinder, Five Work Stations, Completely Integrated, Heavy-Duty Construction
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions