Check Availability
  • MARVEL 

    5 HP Vertical Band Saw, Voltage: 460, Max. Blade Length: 184"

  • Item # 53RU23
  • Mfr. Model # 8-MARK III PWR TILT
5 HP Vertical Band Saw, Voltage: 460, Max. Blade Length: 184"
Qty
  • Web Price
    $34,089.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RU23
Mfr. Model # 8-MARK III PWR TILT
UNSPSC #27112709
Shipping Weight 3000.0 lbs
Country of Origin USA *
Item Vertical Band Saw
Cutting Capacity Rectangle 18" x 22"
Cutting Capacity Round 18"
Cutting Capacity Square 18"
Voltage 460
HP 5
Speeds 50 to 450 fpm
Max. Thickness of Cut 22"
Miter Capacity 60 Degrees
Max. Blade Length 184"
Corded/Cordless Cordless
Max. Blade Width 1-1/4"
Blade Thickness 0.042"
Overall Height 89"
Overall Width 73"
Overall Depth 101"
Cutting Angle 90 Degrees
RPM 1800
Amps AC 12.3
Phase 3
Hz 60
Features Power Tilt
Table Dimensions 33" x 58"
Application Metal
Blade Wheels Dia. 6-31/32"
Min. Blade Length 184"
Min. Blade Width 1-1/8"
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions