Check Availability
  • MARVEL 

    5 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 174"

  • Item # 36JT36
  • Mfr. Model # 8 MARK II
5 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 174"
Qty
  • Web Price
    $24,994.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with front-mounted speed control, variable feed pressure, T-slotted work table, blade break/stall detection, quick-action vise with jaws that shift right and left, and adjustable automatic stops. Cast-iron wheels are 19" dia.
Show More Close
 

Technical Specifications

Item # 36JT36
Mfr. Model # 8 MARK II
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 2700.0 lbs
Country of Origin USA *
Item Vertical Band Saw
Cutting Capacity Rectangle 18" x 22"
Cutting Capacity Round 18"
Cutting Capacity Square 18"
Voltage 230/460
HP 5
Speeds 50 to 450 fpm
Max. Thickness of Cut 22"
Miter Capacity 45 Degrees Left and Right
Max. Blade Length 174"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 89"
Overall Width 53"
Overall Depth 101"
Cutting Angle 45 Degrees
RPM 1800
Amps AC 3.5
Phase 3
Hz 60
Features Variable Speed Drive
Table Dimensions 33" x 58"
Application Metal
Blade Wheels Dia. 18"
Min. Blade Length 174"
Min. Blade Width 1"
Includes 2 yr. Parts Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms