Check Availability
  • MARVEL 

    5 HP Horizontal Band Saw, Voltage: 460, Max. Blade Length: 162"

  • Item # 53RU28
  • Mfr. Model # PA13EPC
5 HP Horizontal Band Saw, Voltage: 460, Max. Blade Length: 162"
Qty
  • Web Price
    $36,733.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RU28
Mfr. Model # PA13EPC
UNSPSC #27112709
Shipping Weight 4200.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 13" x 14"
Cutting Capacity Round 13"
Cutting Capacity Square 13"
Voltage 460
HP 5
Speeds 70 to 330 fpm
Max. Thickness of Cut 13"
Miter Capacity 0 Degrees
Max. Blade Length 162"
Corded/Cordless Cordless
Max. Blade Width 1-1/4"
Blade Thickness 0.042"
Overall Height 72"
Overall Width 90"
Overall Depth 93"
Cutting Angle 0 Degrees
RPM 1800
Amps AC 9.7
Phase 3
Hz 60
Features Automatic Indexing
Table Dimensions 15" x 18"
Application Metal
Blade Wheels Dia. 7-19/64"
Min. Blade Length 162"
Min. Blade Width 1-1/8"
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms