Check Availability
  • MARVEL 

    5 HP Horizontal Automatic Band Saw, Voltage: 230/460, Max. Blade Length: 155"

  • Item # 36JT40
  • Mfr. Model # PA260EPC
5 HP Horizontal Automatic Band Saw, Voltage: 230/460, Max. Blade Length: 155"
Qty
  • Web Price
    $33,284.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JT40
Mfr. Model # PA260EPC
UNSPSC #27112709
Shipping Weight 3800.0 lbs
Country of Origin Taiwan *
Item Horizontal Automatic Band Saw
Cutting Capacity Rectangle 10-1/4" x 12"
Cutting Capacity Round 10-1/4"
Cutting Capacity Square 10"
Voltage 230/460
HP 5
Speeds 65 to 330 fpm
Max. Thickness of Cut 10"
Miter Capacity 0 Degrees
Max. Blade Length 155"
Corded/Cordless Corded
Max. Blade Width 1-1/4"
Blade Thickness 0.042"
Overall Height 70"
Overall Width 85"
Overall Depth 90"
Cutting Angle 90 Degrees
RPM 1800
Amps AC 10.0
Phase 3
Hz 60
Features Fully automatic, Variable Speed Drive
Table Dimensions 14" x 16"
Application Metal
Blade Wheels Dia. 5-23/32"
Min. Blade Length 155"
Min. Blade Width 1-1/8"
Includes 2 yr. Parts Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In