Check Availability
  • MARVEL 

    10 HP Horizontal Band Saw, Voltage: 460, Max. Blade Length: 260"

  • Item # 419J51
  • Mfr. Model # PA22-EPC
10 HP Horizontal Band Saw, Voltage: 460, Max. Blade Length: 260"
Qty
  • Web Price
    $78,151.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419J51
Mfr. Model # PA22-EPC
UNSPSC #27112709
Shipping Weight 12500.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 22" x 24-1/2"
Cutting Capacity Round 22"
Cutting Capacity Square 22"
Voltage 460
HP 10
Speeds 60 to 300 fpm
Max. Thickness of Cut 22"
Miter Capacity 0 Degrees
Max. Blade Length 96-1/2"
Corded/Cordless Cordless
Max. Blade Width 2"
Blade Thickness 0.063"
Overall Height 85"
Overall Width 93"
Overall Depth 140"
Cutting Angle 90 Degrees
RPM 1800
Amps AC 20.2
Phase 3
Hz 60
Features Fully Automatic High Production Horizontal Band Saw with 10 HP Drive Motor
Table Dimensions 22" x 18"
Application Metal
Blade Wheels Dia. 26"
Min. Blade Length 260"
Min. Blade Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms