Check Availability
  • MARVEL 

    10 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 215"

  • Item # 419J48
  • Mfr. Model # PA460-HD/2
10 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 215"
Qty
  • Web Price
    $58,599.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419J48
Mfr. Model # PA460-HD/2
UNSPSC #27112709
Shipping Weight 7400.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 20" x 18"
Cutting Capacity Round 18"
Cutting Capacity Square 18"
Voltage 230
HP 10
Speeds 70 to 330 fpm
Max. Thickness of Cut 18"
Miter Capacity 0 Degrees
Max. Blade Length 96-1/2"
Corded/Cordless Cordless
Max. Blade Width 1-1/2"
Blade Thickness 0.050"
Overall Height 85"
Overall Width 93"
Overall Depth 120"
Cutting Angle 90 Degrees
RPM 1800
Amps AC 40.4
Phase 3
Hz 60
Features Fully Automatic High Production Horizontal Band Saw with 10 HP Drive Motor
Table Dimensions 18" x 14"
Application Metal
Blade Wheels Dia. 22"
Min. Blade Length 215"
Min. Blade Width 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms