This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MARTOR 

    2-3/16" Carbon Steel Blunt Tip Utility Blade, 100 PK

  • Item # 35LV65
  • Mfr. Model # 60099.70
  • (1)
2-3/16" Carbon Steel Blunt Tip Utility Blade, 100 PK

See alternate products available online.

Technical Specifications

Item # 35LV65
Mfr. Model # 60099.70
UNSPSC #27111501
Shipping Weight 2.005 lbs
Country of Origin Germany *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Blunt
Blade Edge Straight
Number of Blades Included 100
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.025"
Length 2-3/16"
Width 3/4"
Fits Utility Knives Stock No. 35LV84, 335LV55
Mount Type (2) Holes
* This product's country of origin is subject to change

Compliance and Restrictions