Check Availability
  • MARTEX SOVEREIGN 

    66" x 35" 100% Cotton Bath Sheet Towel, Ecru; PK12

  • Item # 15V567
  • Mfr. Model # T2007
66" x 35" 100% Cotton Bath Sheet Towel, Ecru; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blended terrycloth has soft, absorbent ring-spun cotton loops and a long-lasting underweave. The woven dobby border gives rooms a homey feel, and its durability reduces replacement costs. Features lock-stitched, bartacked hems on all 4 sides for added strength and style.
Show More Close
 

Technical Specifications

Item # 15V567
Mfr. Model # T2007
UNSPSC #52121701
Catalog Page 1472
Shipping Weight 23.0 lbs
Country of Origin Pakistan *
Item Bath Sheet Towel
Style Ring Spun
Width 35"
Length 66"
Weight 20-1/2 lb.
Border Dobby
Material 100% Cotton
Edges Hemmed
Color Ecru
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms