Check Availability
  • MARTEX SOVEREIGN 

    34" x 20" 50/50 Polyester/Cotton Base, 100% Cotton Loops Bath Mat, Ecru; PK12

  • Item # 15V568
  • Mfr. Model # T8014
34" x 20" 50/50 Polyester/Cotton Base, 100% Cotton Loops Bath Mat, Ecru; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blended terrycloth has soft, absorbent ring-spun cotton loops and a long-lasting underweave. The woven dobby border gives rooms a homey feel, and its durability reduces replacement costs. Features lock-stitched, bartacked hems on all 4 sides for added strength and style.
Show More Close
 

Technical Specifications

Item # 15V568
Mfr. Model # T8014
UNSPSC #52101507
Catalog Page 1472
Shipping Weight 11.6 lbs
Country of Origin Pakistan *
Item Bath Mat
Style Ring Spun
Width 20"
Length 34"
Weight 10 lb.
Border Cam
Material 50/50 Polyester/Cotton Base, 100% Cotton Loops
Edges Hemmed
Color Ecru
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms