Check Availability
  • MARTEX 

    Full Recycle Cotton Cove Poly Fill Mattress Pad

  • Item # 5ZXH7
  • Mfr. Model # 5010536
Full Recycle Cotton Cove Poly Fill Mattress Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft and comfortable fiberfill is reprocessed as a recycled, environmentally friendly mattress pad with a cotton cover. Fiber provides down-like comfort and warmth. Fits mattresses up to 14"D.
Show More Close
 

Technical Specifications

Item # 5ZXH7
Mfr. Model # 5010536
UNSPSC #52121504
Catalog Page 1468
Shipping Weight 12.64 lbs
Country of Origin China *
Item Mattress Pad
Size Full
Length 75"
Width 54"
Type Quilted
Protects Mattress
Seam No
Corners Up To 14"
Fabric Recycle Cotton Cove Poly Fill
Washing Instructions Machine Wash And Dry Per Care Label
* This product's country of origin is subject to change

Compliance and Restrictions