Check Availability
  • MARTEX BRENTWOOD 

    54" x 27" 100% Cotton Bath Towel, Ecru; PK12

  • Item # 15V549
  • Mfr. Model # T9110
54" x 27" 100% Cotton Bath Towel, Ecru; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combines luxury and affordability along to provide a welcome reminder of home. Features Stay Brightâ„¢ bleach-friendly, fade-resistant technology.
Show More Close
 

Technical Specifications

Item # 15V549
Mfr. Model # T9110
UNSPSC #52121701
Catalog Page 1472
Shipping Weight 20.05 lbs
Country of Origin Pakistan *
Item Bath Towel
Style Ring Spun
Width 27"
Length 54"
Weight 17 lb.
Border Dobby
Material 100% Cotton
Edges Hemmed
Color Ecru
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms