Check Availability
  • MARTEX 

    90" x 108" King Polyester Fleece Blanket, Khaki

  • Item # 5ZXY3
  • Mfr. Model # C101172
90" x 108" King Polyester Fleece Blanket, Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft and warm with raschel knit yarns that are exceptionally thick and plush. Made of easy wash-and-care polyester.
Show More Close
 

Technical Specifications

Item # 5ZXY3
Mfr. Model # C101172
UNSPSC #52121508
Catalog Page 1467
Shipping Weight 17.94 lbs
Country of Origin China *
Item Fleece Blanket
Type Microfiber
Size King
Width 108"
Length 90"
Fabric Polyester
Color Khaki
Hem Self
Blanket Weight 3.9 lbs.
Washing Instructions Machine Wash And Dry Per Care Label
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions