Check Availability
  • MARTEX 

    70" x 30" 100% Cotton Pool Towel, Peach/White Stripe; PK12

  • Item # 11W252
  • Mfr. Model # T9887-Peach
70" x 30" 100% Cotton Pool Towel, Peach/White Stripe; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Front and back plied, loop yarns provide plushness and enhanced absorbency. Hems are lock-stitched and bar-tacked for longer life and less fraying.
Show More Close
 

Technical Specifications

Item # 11W252
Mfr. Model # T9887-Peach
UNSPSC #52121702
Catalog Page 1473
Shipping Weight 17.89 lbs
Country of Origin Pakistan *
Item Pool Towel
Style Ring Spun
Width 30"
Length 70"
Weight 15 lbs. per oz.
Border Dobby
Material 100% Cotton
Edges Hemmed
Color Peach/White Stripe
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms