Check Availability
  • MARTEX 

    66" x 30" 50/50 Polyester/Cotton Base, 100% Cotton Loops Pool Towel, Dark Linen; PK12

  • Item # 38W329
  • Mfr. Model # TA-027-SN45
66" x 30" 50/50 Polyester/Cotton Base, 100% Cotton Loops Pool Towel, Dark Linen; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Front and back plied, loop yarns provide plushness and enhanced absorbency. Hems are lock-stitched and bar-tacked for longer life and less fraying.
Show More Close
 

Technical Specifications

Item # 38W329
Mfr. Model # TA-027-SN45
UNSPSC #52121702
Catalog Page 1473
Shipping Weight 15.56 lbs
Country of Origin Pakistan *
Item Pool Towel
Style Ring Spun
Width 30"
Length 66"
Border None
Material 50/50 Polyester/Cotton Base, 100% Cotton Loops
Edges Hemmed
Color Dark Linen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms