Check Availability
  • MARTEX 

    30" x 20" Queen Recycled Polyfiber Fill Pillow, White

  • Item # 5ZXJ8
  • Mfr. Model # 5006313
30" x 20" Queen Recycled Polyfiber Fill Pillow, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cluster fiberfill pillow has a down-like softness and is easy-care.
Show More Close
 

Technical Specifications

Item # 5ZXJ8
Mfr. Model # 5006313
UNSPSC #52121505
Catalog Page 1467
Shipping Weight 18.6 lbs
Country of Origin China *
Item Pillow
Size Queen
Width 20"
Length 30"
Color White
Fill Recycled Polyfiber
Fill Weight 27 oz.
Thread Count 152
Fabric 50/50 Polyester/Cotton
Washing Instructions Machine Wash And Dry Per Care Label
Package Quantity 8
* This product's country of origin is subject to change

Compliance and Restrictions