Check Availability
  • MARTEX 

    116" x 96" Full Bedspread, Khaki

  • Item # 30AC95
  • Mfr. Model # MAINSPREAD KHAKI
116" x 96" Full Bedspread, Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AC95
Mfr. Model # MAINSPREAD KHAKI
UNSPSC #52121513
Catalog Page 1467
Shipping Weight 7.75 lbs
Country of Origin Bahrain *
Item Bedspread
Size Full
Width 96"
Length 116"
Pattern Solid
Color Khaki
Face Fabric Poly/Cotton
Back Fabric Poly/Cotton
Fiberfill Polyester
Fill Weight 5 oz.
Stitching Quilted
Washing Instructions Machine wash cold in a large capacity machine. Gentle cycle. Wash with similar colors. Only non-chlorine bleach when needed. Tumble dry low in a large capacity machine, remove promptly.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions