Check Availability
  • MARSON 

    Nosepiece Rivet Tool, For Rivet Dia.: 3/16"

  • Item # 5KE88
  • Mfr. Model # 96026
Nosepiece Rivet Tool, For Rivet Dia.: 3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nosepiece can help to easily set rivets and nuts. Use with rivet-setting tools (available separately).
Show More Close
 

Technical Specifications

Item # 5KE88
Mfr. Model # 96026
UNSPSC #27112402
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Nosepiece
Rivet Tool Type Nosepiece
For Rivet Dia. 3/16"
Size 3/16"
Material Hardened Steel
For Use With Rivet Tool No. 4Y128
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In