Check Availability
  • MARSHALLTOWN 

    Wall Capping Tool,Masonry,6 In,SS

  • Item # 22P302
  • Mfr. Model # WCT6
Wall Capping Tool,Masonry,6 In,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P302
Mfr. Model # WCT6
UNSPSC #27112202
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Wall Capping Tool
Type Masonry
Number of Pieces 1
Size 6"
Construction Stainless Steel
Characteristics DuraSoft(R) Handle
Application Produces A Clean Rounded Cap On Masonry Walls
For Use With Brick Trowels
* This product's country of origin is subject to change

Compliance and Restrictions