Check Availability
  • MARSHALLTOWN 

    Trowel,Corner,Inside

  • Item # 3AJ91
  • Mfr. Model # 23D
Trowel,Corner,Inside
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AJ91
Mfr. Model # 23D
UNSPSC #27112601
Catalog Page 886
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Inside Corner Trowel
Type Flexible
Length (In.) 4
Width (In.) 5
Blade Material Stainless Steel
Handle DuraSoft(R)
Handle Design Straight With Integral Finger Guard
Characteristics Blade Set at 103 Degree Angle, Flexes to Form 90 Degree Corner During Use
Application For Embedding Tape and Smoothing Out Final Layer of Mud To Taped Corners
* This product's country of origin is subject to change

Compliance and Restrictions