Check Availability
Threaded Handle, 1-3/4 x 72 In, Aluminum
Qty
  • Web Price
    $33.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P291
Mfr. Model # B5 72
UNSPSC #27112202
Catalog Page 892
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Threaded Handle
Size 1-3/4 x 72"
Width (In.) 1-3/4
Length (In.) 72
Construction Lightweight Aluminum
Application Used To Extend The Reach Of The Finisher When Working Larger Slabs
For Use With Bull Floats, Fresnos
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In