Check Availability
  • MARSHALLTOWN 

    Rubber Float, 9in.L., 4in.W., Rubber

  • Item # 38HT95
  • Mfr. Model # 38
Rubber Float, 9in.L., 4in.W., Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HT95
Mfr. Model # 38
UNSPSC #27112202
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Rubber Float
Length (In.) 9
Width (In.) 4
Thickness (In.) 5/8
Material Rubber
Handle Plastic
Handle Length (In.) 7
Handle Dia. (In.) 1-1/2
Backing Aluminum
Characteristics Fine Cell Red Rubber
Application Concrete and Drywalling
* This product's country of origin is subject to change

Compliance and Restrictions