Check Availability
  • MARSHALLTOWN 

    Rebar Bender/Cutter, 5/8 Cap, 66 In L

  • Item # 22P249
  • Mfr. Model # 14730
Rebar Bender/Cutter, 5/8 Cap, 66 In L
Qty
  • Web Price
    $525.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P249
Mfr. Model # 14730
UNSPSC #23171703
Shipping Weight 59.0 lbs
Country of Origin USA *
Item Rebar Bender/Cutter
Max. Capacity (In.) 5/8
Overall Length (In.) 66
Bend Angle (Deg.) 180
Blade Type Bushing Set
Handle Material Steel
Features Cuts and Bends Rebar Up To #5/Grade 60, 54" Handle
Design Cast Iron Construction, Mounted On Wood Board
Operation Manual
* This product's country of origin is subject to change

Welcome Sign In