Check Availability
  • MARSHALLTOWN 

    Handle Adapter, Male Thread, 1-3/4 x 8-1/2

  • Item # 22P292
  • Mfr. Model # 15538
Handle Adapter, Male Thread, 1-3/4 x 8-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P292
Mfr. Model # 15538
UNSPSC #27112202
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Handle Adapter
Type Male Threaded End to Push Button Adapter
Size 1-3/4 x 8-1/2"
Width (In.) 1-3/4
Length (In.) 8-1/2
Construction Cast Aluminum
Application Used To Connect Bull Float To Handle
For Use With Bull Floats, Fresnos
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In