This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MARSHALLTOWN 

    Drywall Mud Pan, 13 In., Plastic

  • Item # 18E855
  • Mfr. Model # 814
Drywall Mud Pan, 13 In., Plastic

See alternate products available online.

Technical Specifications

Item # 18E855
Mfr. Model # 814
UNSPSC #72101902
Catalog Page 886
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Drywall Mud Pan
Size 13" Plastic
Construction Plastic
Characteristics Blue, 2 Metal Wiping Blades, Chemical And Temperature Change Resistant
Use With Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
Application For Holding Drywall Mud
* This product's country of origin is subject to change

Compliance and Restrictions