Check Availability
  • MARSHALLTOWN 

    Concrete Roller, Heavy Stone, 23-5/8 In

  • Item # 22P272
  • Mfr. Model # REDRR115
Concrete Roller, Heavy Stone, 23-5/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P272
Mfr. Model # REDRR115
UNSPSC #27112202
Shipping Weight 45.85 lbs
Country of Origin USA *
Item Decorative Concrete Roller
Type Heavy Stone Texture
Size 23-5/8"
Characteristics Push And Pull Imprint, Lightweight
Application Decorative Concrete
For Use With Decorative Concrete
* This product's country of origin is subject to change

Compliance and Restrictions