Check Availability
  • MARSHALLTOWN 

    Bull Float Bracket, Adj, 1-3/8, 1-3/4 In

  • Item # 22P293
  • Mfr. Model # 16-RKT-N
Bull Float Bracket, Adj, 1-3/8, 1-3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P293
Mfr. Model # 16-RKT-N
UNSPSC #27112202
Catalog Page 892
Shipping Weight 3.25 lbs
Country of Origin China *
Item Bull Float Bracket
Type Adjustable
Characteristics Allows Multi-Angle Floating, Full Pitch Controlled By Half Turn Of Handle
Application Used To Connect Bull Float To Handle
For Use With Magnesium Bull Floats And Fresnos Without Adapter Plates, Fits All Push Button Handles 1-3/8" And 1-3/4" Without Any Additional Adapters
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In