Check Availability
  • MARSHALLTOWN 

    Asphalt Crack Melter, Portable, 10 gal

  • Item # 22P270
  • Mfr. Model # AT10MA
Asphalt Crack Melter, Portable, 10 gal
Qty
  • Web Price
    $1,384.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P270
Mfr. Model # AT10MA
UNSPSC #27112202
Shipping Weight 161.0 lbs
Country of Origin USA *
Item Asphalt Crack Melter
Type Portable
Size 10 gal.
Construction 14 ga. Double Walled Steel
Characteristics 10 Gallon
Application To Melt And Apply Hot Block Style Asphalt
For Use With Hot Asphalt
Includes Regulator
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In