Check Availability
  • MARSH 

    Tan Spray Mark Over

  • Item # 5XT12
  • Mfr. Model # 30394
Tan Spray Mark Over
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Tan Spray Mark Over covers and hides old print, markings, and labels with an even, fast-drying color that matches the carton. Net wt.: 11 oz.
Show More Close
 

Technical Specifications

Item # 5XT12
Mfr. Model # 30394
UNSPSC #12161803
Catalog Page 1403
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Tan Spray Mark Over
Color Tan
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms