Check Availability
  • MARSH 

    Oil Stencil Board, 24" L x 6-1/2" W, Paper

  • Item # 52KE47
  • Mfr. Model # OB15-6.5X24-50
Oil Stencil Board, 24" L x 6-1/2" W, Paper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KE47
Mfr. Model # OB15-6.5X24-50
UNSPSC #44111801
Shipping Weight 52.1 lbs
Country of Origin USA *
Item Oil Stencil Board
Character Size 6"
Color Brown
Material Paper
Length 24"
Width 6-1/2"
Height 1/64"
Includes Sold as a Box of 50 lb. and Can Include Approximately 535 Sheets
* This product's country of origin is subject to change

Compliance and Restrictions