Check Availability
  • Wire Baskets
  • MARLIN STEEL WIRE PRODUCTS 

    Mesh Basket w/Handles, Steel, 13-1/2 Length (In.), 13-1/2 Width (In.), 8 Height (In.), Black

  • Item # 32HD30
  • Mfr. Model # 00-111A-21
Mesh Basket w/Handles,  Steel,  13-1/2 Length (In.),  13-1/2 Width (In.),  8 Height (In.),  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Material handling basket is ideal for washing and degreasing parts in a variety of applications. It is coated with PVC to provide a soft landing for delicate parts, which reduces abrasion. Mesh has 4 openings per linear inch.

• Includes handles for easy gripping
• Stackable so parts inside the basket do not get crushed
Show More Close
 

Technical Specifications

Item # 32HD30
Mfr. Model # 00-111A-21
UNSPSC #24112005
Catalog Page 1297
Shipping Weight 5.6 lbs
Country of Origin USA *
Item Mesh Basket w/Handles
Type Basket
Material Steel
Finish Plastic Coat
Color Black
Shape Rectangular
Length (In.) 13-1/2
Width (In.) 13-1/2
Height (In.) 8
Wire Dia. (In.) 1/4"
Mesh Size #4
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In