Check Availability
  • MARLIN STEEL WIRE PRODUCTS 

    Mesh Bskt w/Handles,12inLx18inWx9inH

  • Item # 32HD29
  • Mfr. Model # 00-112-21
Mesh Bskt w/Handles,12inLx18inWx9inH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Material handling basket is ideal for washing and degreasing parts in a variety of applications. It is coated with PVC to provide a soft landing for delicate parts, which reduces abrasion. Mesh has 4 openings per linear inch.

• Includes handles for easy gripping
• Stackable so parts inside the basket do not get crushed
Show More Close
 

Technical Specifications

Item # 32HD29
Mfr. Model # 00-112-21
UNSPSC #24112005
Catalog Page 1296
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Mesh Basket w/Handles
Type Basket
Material Steel
Finish Plastic Coat
Color Black
Shape Rectangular
Length (In.) 12
Width (In.) 17-1/2
Height (In.) 9
Wire Dia. (In.) 1/4"
Mesh Size #4
* This product's country of origin is subject to change

Compliance and Restrictions