Check Availability
  • MARLIN STEEL WIRE PRODUCTS 

    Mesh Bskt w/Handles,15inLx10inWx8inH

  • Item # 32HD21
  • Mfr. Model # 00-103A-31
Mesh Bskt w/Handles,15inLx10inWx8inH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Material handling basket is ideal for washing parts, ultrasonic cleaning, and for curing in chemical bath, heating treating, and cryogenics applications. It can also be used as a cleaning and degreasing basket. Mesh has 4 openings per linear inch.

• Includes handles for easy gripping
• Stackable so parts inside the basket do not get crushed
• Rectangular shape
Show More Close
 

Technical Specifications

Item # 32HD21
Mfr. Model # 00-103A-31
UNSPSC #24112005
Catalog Page 1296
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Mesh Basket w/Handles
Type Basket
Material Stainless Steel
Finish Electropolish
Color Natural
Shape Rectangular
Length (In.) 15
Width (In.) 10
Height (In.) 8
Wire Dia. (In.) 1/4"
Mesh Size #4
* This product's country of origin is subject to change

Compliance and Restrictions