Check Availability
  • MARLIN STEEL WIRE PRODUCTS 

    Mesh Basket w/Lid,Silver,SS,6-5/16" H

  • Item # 52JA91
  • Mfr. Model # 00368050-31
Mesh Basket w/Lid,Silver,SS,6-5/16" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JA91
Mfr. Model # 00368050-31
UNSPSC #24112005
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Mesh Basket w/Lid
Type Basket
Material Stainless Steel
Finish Electropolish
Color Silver
Shape Rectangular
Length (In.) 14
Width (In.) 10
Height (In.) 6-5/16
Wire Dia. (In.) 1/4
Mesh Size #4
* This product's country of origin is subject to change

Compliance and Restrictions