Check Availability
  • MARLIN STEEL WIRE PRODUCTS 

    Basket, SS, 1/2" Mesh Size, 25-29/32" L

  • Item # 415G97
  • Mfr. Model # 00-00363281-38
Basket, SS, 1/2" Mesh Size, 25-29/32" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415G97
Mfr. Model # 00-00363281-38
UNSPSC #24112005
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Basket
Type Tote
Material Stainless Steel
Finish Zinc Plated
Color Natural
Shape Rectangular
Length (In.) 25-29/32
Width (In.) 13-3/4
Height (In.) 7-3/4
Wire Dia. (In.) 1/4
Mesh Size 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions