Check Availability
  • MARLIN STEEL WIRE PRODUCTS 

    Basket,Steel,1/2" Mesh Size,22-29/32" L

  • Item # 415G91
  • Mfr. Model # 00-00363275-14
Basket,Steel,1/2" Mesh Size,22-29/32" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415G91
Mfr. Model # 00-00363275-14
UNSPSC #24112005
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Basket
Type Tote
Material Steel
Finish Zinc Plated
Color Natural
Shape Rectangular
Length (In.) 22-29/32
Width (In.) 13-3/4
Height (In.) 7-3/4
Wire Dia. (In.) 1/4
Mesh Size 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions