Check Availability
  • MARLBORO 

    5/8" x 3-5/32" Stainless Steel Weld-On Hinge Without Holes and 240.0 lb. Load Capacity

  • Item # 4PPR6
  • Mfr. Model # 4PPR6
5/8" x 3-5/32" Stainless Steel Weld-On Hinge Without Holes and 240.0 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARLBORO narrow-profile, weld-on lift-off hinge is suitable for tight spaces. Can be welded in place horizontally or vertically. Mount hinge flush, offset, or straight. Pin is permanently attached to the frame leaf.

• 304 stainless steel with stainless steel pin
• Reversible for left- or right-handed applications
Show More Close
 

Technical Specifications

Item # 4PPR6
Mfr. Model # 4PPR6
UNSPSC #31162403
Catalog Page 2014
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Weld-On Hinge
Material Stainless Steel
Finish Mill Stainless Steel
Load Capacity 240.0 lb.
Holes Without
Holes per Leaf 0
Ligature Resistant No
Range of Motion 360 Degrees
Orientation Non Handed
Door Leaf Height 3-5/32"
Frame Leaf Height 3-5/32"
Door Leaf Width 5/8"
Frame Leaf Width 5/8"
Door Leaf Thickness 0.510"
Frame Leaf Thickness 0.510"
Hardware Not Included
Mounting Full Surface
Pin Dia. 5/16"
Pin Material Stainless Steel
Pin Type Nonremovable
* This product's country of origin is subject to change

Welcome Sign In