Check Availability
  • MARLBORO 

    270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 36" x 1" W

  • Item # 4PPJ3
  • Mfr. Model # 4PPJ3
270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 36" x 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also known as a piano-type hinge, this surface-mounted Marlboro continuous hinge can be used to provide extended support to doors to help prevent door sag, or cut to length using an ordinary hacksaw. Can be installed by welding, or drill holes and screw in to the door frame using appropriate fasteners. A removable pin helps accommodate door removal.
Show More Close
 

Technical Specifications

Item # 4PPJ3
Mfr. Model # 4PPJ3
UNSPSC #31162403
Shipping Weight 2.45 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Stainless Steel
Range of Motion 270 Degrees
Finish Mill Stainless Steel
Holes Without
Orientation Non Handed
Overall Knuckle Height 1"
Door Leaf Height 36"
Frame Leaf Height 36"
Door Leaf Width 1"
Frame Leaf Width 1"
Door Leaf Thickness 0.075"
Frame Leaf Thickness 0.075"
Length 3 ft.
Hardware Not Included
Holes per Leaf 0
Mounting Full Surface
Pin Dia. 1/4"
Pin Material Stainless Steel
Pin Type Removable
Overall Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions