This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MARLBORO 

    270° Continuous Hinge Without Holes, Aluminum Alloy, Door Leaf: 96" x 1" W

  • Item # 4PNZ3
  • Mfr. Model # 4PNZ3
270° Continuous Hinge Without Holes, Aluminum Alloy, Door Leaf: 96" x 1" W

See alternate products available online.

Product Details

This piano hinge without holes is aluminum to resist corrosion, plus it's a lighter weight than steel or brass hinges. Easily surface mounted by drilling holes and using fasteners, or spot welded.

• Hinge can be cut with a hacksaw
• 270° range of motion
Show More Close
 

Technical Specifications

Item # 4PNZ3
Mfr. Model # 4PNZ3
UNSPSC #31162403
Shipping Weight 2.63 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Aluminum Alloy
Range of Motion 270 Degrees
Finish Aluminum Alloy
Holes Without
Orientation Non Handed
Overall Knuckle Height 1"
Door Leaf Height 96"
Frame Leaf Height 96"
Door Leaf Width 1"
Frame Leaf Width 1"
Door Leaf Thickness 0.090''
Frame Leaf Thickness 0.090"
Length 8 ft.
Hardware Not Included
Holes per Leaf 0
Mounting Full Surface
Pin Dia. 1/4"
Pin Material Aluminum
Pin Type Removable
Overall Width 2"
* This product's country of origin is subject to change

Welcome Sign In