This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MARLBORO 

    270° Continuous Hinge Without Holes, Aluminum, Door Leaf: 72" x 1-1/4" W

  • Item # 4PNY2
  • Mfr. Model # 4PNY2
270° Continuous Hinge Without Holes, Aluminum, Door Leaf: 72" x 1-1/4" W

See alternate products available online.

Product Details

This piano hinge without holes is aluminum to resist corrosion, plus it's a lighter weight than steel or brass hinges. Easily surface mounted by drilling holes and using fasteners, or spot welded.

• Hinge can be cut with a hacksaw
• 270° range of motion
Show More Close
 

Technical Specifications

Item # 4PNY2
Mfr. Model # 4PNY2
UNSPSC #31162403
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Aluminum
Range of Motion 270 Degrees
Finish Aluminum
Holes Without
Orientation Non Handed
Overall Knuckle Height 1/2"
Door Leaf Height 72"
Frame Leaf Height 72"
Door Leaf Width 1-1/4"
Frame Leaf Width 1-1/4"
Door Leaf Thickness 0.075"
Frame Leaf Thickness 0.075"
Length 6 ft.
Hardware Not Included
Holes per Leaf 0
Mounting Full Surface
Pin Dia. 3/16"
Pin Material Aluminum
Pin Type Removable
Overall Width 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions