Check Availability
  • MARLBORO 

    270° Continuous Hinge Without Holes, Aluminum Alloy, Door Leaf: 36" x 1/2" W

  • Item # 4PNP6
  • Mfr. Model # 4PNP6
270° Continuous Hinge Without Holes, Aluminum Alloy, Door Leaf: 36" x 1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This piano hinge without holes is aluminum to resist corrosion, plus it's a lighter weight than steel or brass hinges. Easily surface mounted by drilling holes and using fasteners, or spot welded.

• Hinge can be cut with a hacksaw
• 270° range of motion
Show More Close
 

Technical Specifications

Item # 4PNP6
Mfr. Model # 4PNP6
UNSPSC #31162403
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Aluminum Alloy
Range of Motion 270 Degrees
Finish Aluminum Alloy
Holes Without
Orientation Non Handed
Overall Knuckle Height 1/4"
Door Leaf Height 36"
Frame Leaf Height 36"
Door Leaf Width 1/2"
Frame Leaf Width 1/2"
Door Leaf Thickness 0.025"
Frame Leaf Thickness 0.025"
Length 3 ft.
Hardware Not Included
Holes per Leaf 0
Mounting Full Surface
Pin Dia. 1/16"
Pin Material Aluminum
Pin Type Removable
Overall Width 1"
* This product's country of origin is subject to change

Compliance and Restrictions