Check Availability
  • MARLBORO 

    270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 60" x 1" W

  • Item # 4PNN1
  • Mfr. Model # 4PNN1
270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 60" x 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This piano hinge without holes is Type 316 stainless steel to provide a high level of corrosion resistance. This no-hole door hinge is easily surface mounted by drilling holes and using fasteners, or spot welded.

• Continuous hinge can be cut with a hacksaw
• 270° range of motion
Show More Close
 

Technical Specifications

Item # 4PNN1
Mfr. Model # 4PNN1
UNSPSC #31162403
Shipping Weight 2.49 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Stainless Steel
Range of Motion 270 Degrees
Finish Mill Stainless Steel
Holes Without
Orientation Non Handed
Overall Knuckle Height 1/2"
Door Leaf Height 60"
Frame Leaf Height 60"
Door Leaf Width 1"
Frame Leaf Width 1"
Door Leaf Thickness 0.060"
Frame Leaf Thickness 0.060"
Length 5 ft.
Hardware Not Included
Holes per Leaf 0
Mounting Full Surface
Pin Dia. 1/8"
Pin Material Stainless Steel
Pin Type Removable
Overall Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions