Check Availability
  • MARLBORO 

    270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 96" x 3/4" W

  • Item # 4PNL7
  • Mfr. Model # 4PNL7
270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 96" x 3/4" W
Qty
  • Web Price
    $61.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This piano hinge without holes is Type 316 stainless steel to provide a high level of corrosion resistance. This no-hole door hinge is easily surface mounted by drilling holes and using fasteners, or spot welded.

• Continuous hinge can be cut with a hacksaw
• 270° range of motion
Show More Close
 

Technical Specifications

Item # 4PNL7
Mfr. Model # 4PNL7
UNSPSC #31162403
Shipping Weight 3.37 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Stainless Steel
Range of Motion 270 Degrees
Finish Mill Stainless Steel
Holes Without
Orientation Non Handed
Overall Knuckle Height 1/2"
Door Leaf Height 96"
Frame Leaf Height 96"
Door Leaf Width 3/4"
Frame Leaf Width 3/4"
Door Leaf Thickness 0.060"
Frame Leaf Thickness 0.060"
Length 8 ft.
Hardware Not Included
Holes per Leaf 0
Mounting Full Surface
Pin Dia. 1/8"
Pin Material Stainless Steel
Pin Type Removable
Overall Width 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions