Check Availability
  • MARLBORO 

    270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 96" x 1-1/2" W

  • Item # 4PNH1
  • Mfr. Model # 4PNH1
270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 96" x 1-1/2" W
Qty
  • Web Price
    $80.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This piano hinge without holes is a Type 304 stainless steel hinge that is more corrosion resistant than brass hinges. Easily surface mounted by drilling holes and using fasteners, or spot welded.

• Hinge can be cut with a hacksaw
• 270° range of motion
Show More Close
 

Technical Specifications

Item # 4PNH1
Mfr. Model # 4PNH1
UNSPSC #31162403
Shipping Weight 4.74 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Stainless Steel
Range of Motion 270 Degrees
Finish Mill Stainless Steel
Holes Without
Orientation Non Handed
Overall Knuckle Height 1/2"
Door Leaf Height 96"
Frame Leaf Height 96"
Door Leaf Width 1-1/2"
Frame Leaf Width 1-1/2"
Door Leaf Thickness 0.050"
Frame Leaf Thickness 0.050"
Length 8 ft.
Hardware Not Included
Holes per Leaf 0
Mounting Full Surface
Pin Dia. 1/8"
Pin Material Steel
Pin Type Removable
Overall Width 3"
* This product's country of origin is subject to change

Compliance and Restrictions