Check Availability
  • MARLBORO 

    270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 48" x 17/32" W

  • Item # 4PNC3
  • Mfr. Model # 4PNC3
270° Continuous Hinge Without Holes, Mill Stainless Steel, Door Leaf: 48" x 17/32" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This piano hinge without holes is available in unfinished steel. This no-hole door hinge is easily surface mounted by drilling holes and using fasteners, or spot welded.

• Continuous hinge can be cut with a hacksaw
• 270° range of motion
Show More Close
 

Technical Specifications

Item # 4PNC3
Mfr. Model # 4PNC3
UNSPSC #31162403
Catalog Page 2013
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Steel
Range of Motion 270 Degrees
Finish Mill Stainless Steel
Holes Without
Orientation Non Handed
Overall Knuckle Height 1/2"
Door Leaf Height 48"
Frame Leaf Height 48"
Door Leaf Width 17/32"
Frame Leaf Width 17/32"
Door Leaf Thickness 0.050"
Frame Leaf Thickness 0.050"
Length 4 ft.
Hardware Not Included
Holes per Leaf 0
Mounting Full Surface
Pin Dia. 1/8"
Pin Material Steel
Pin Type Removable
Overall Width 1-1/16"
* This product's country of origin is subject to change

Welcome Sign In