Check Availability
  • MARLBORO 

    15/32" x 2-3/8" Stainless Steel Weld-On Hinge Without Holes and 155.0 lb. Load Capacity

  • Item # 4PPU8
  • Mfr. Model # 4PPU8
15/32" x 2-3/8" Stainless Steel Weld-On Hinge Without Holes and 155.0 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARLBORO weld-on hinge is a narrow width hinge ideal for tight spaces. Reversible hinge can be mounted flush, offset, or straight.

• Constructed of Type 316 stainless steel with a 2B mill finish
• 360° range of motion.
Show More Close
 

Technical Specifications

Item # 4PPU8
Mfr. Model # 4PPU8
UNSPSC #31162403
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Weld-On Hinge
Material Stainless Steel
Finish Mill Stainless Steel
Load Capacity 155.0 lb.
Holes Without
Holes per Leaf 0
Ligature Resistant No
Range of Motion 360 Degrees
Orientation Non Handed
Door Leaf Height 2-3/8"
Frame Leaf Height 2-3/8"
Door Leaf Width 15/32"
Frame Leaf Width 15/32"
Door Leaf Thickness 0.394"
Frame Leaf Thickness 0.394"
Hardware Not Included
Mounting Full Surface
Pin Dia. 15/64"
Pin Material 316 Stainless Steel
Pin Type Nonremovable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms